2 in. Copper 45° Street Elbow (Clean & Bagged, 2-1/8 in. OD)

You last purchased this on
 

2 in. Copper 45° Street Elbow (Clean & Bagged, 2-1/8 in. OD)

This product requires certification to purchase.
You last purchased this on
 

2 in. Copper 45° Street Elbow (Clean & Bagged, 2-1/8 in. OD)

  • Fast #
  • Part #CBCS4K
  • Item #440326
  • Manufacturer Part #9046700CB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • The 45-degree elbow features a solder cup and male solder end
  • In addition to its inherent qualities of beauty, durability and low maintenance
  • Dezincification resistant
  • ISO 9001 certified
  • The fitting provides a means of changing the pipe line direction by 45 degrees
  • Requires Certification

Specifications

ASME:
ASME B16.18, ASME B16.22
Application:
Medical Gas
Clean Bagged:
Yes
Diameter - Outside:
2-1/8 in
Elbow Degree:
45 DD
End Connection 1:
Male Sweat
End Connection 2:
Female Sweat
End Connections:
Male Sweat x Female Sweat
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Wrot Copper
NSF:
NSF 61-G, NSF 14
NSF Certified:
Yes