2 in. Galvanized 90 Degree Conduit Elbow

Part #GC9K  |  Item #1152965

Call for Pricing EACH

Fitting Sizes:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • UL listed nipples, elbows and couplings
  • Special length nipples and custom bending
  • Galvanized running thread

Specifications

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Material: Galvanized