2 in. Sch. 40 Galvanized A53A Pipe SRL ULFM Beveled Single Random Length Welded Carbon Steel

You last purchased this on
 

2 in. Sch. 40 Galvanized A53A Pipe SRL ULFM Beveled Single Random Length Welded Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

2 in. Sch. 40 Galvanized A53A Pipe SRL ULFM Beveled Single Random Length Welded Carbon Steel

  • Fast #
  • Part #GGPPEA53ULK
  • Item #7043604
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B36.10M
ASTM:
ASTM A-53A
Application:
Fire Protection, Residential
Coating:
Galvanized
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled x Beveled
FM Approved:
Yes
Grade:
A
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
2 in
Schedule Class:
40
UL Listed:
Yes