2 in. Hub DWV Schedule 40S ABS 90 Degree Elbow

Part #ADWV9K  |  Item #9343  |  Manufacturer Part #ABS 00300 0800

$4.64 EACH
(Pricing is for 2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/2 in

    Part #ADWV9J | Item #26811 | Mfr. Part #ABS 00300 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.02 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #ADWV9K | Item #9343 | Mfr. Part #ABS 00300 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.64 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #ADWV9M | Item #44540 | Mfr. Part #ABS 00300 1000

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.69 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #ADWV9P | Item #27768 | Mfr. Part #ABS 00300 1200

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.95 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #ADWV9U | Item #33526 | Mfr. Part #ABS 00300 1400

    Call for Pricing
    Call for Pricing
    Call us for price
    $102.09 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Not intended for pressure

Specifications

ANSI Specifications: ANSI 14

ASTM Specifications: [ASTM D-2661, ASTM D-3311, ASTM D-3965]

Color Finish: Black

Elbow Degree: 90

End Connection 1: Hub

End Connection 2: Hub

End Connections: Hub

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: [DWV, Straight]

Material: Plastic

Material Type: ABS

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: 40

Temperature Range: Up to 140 Deg F