2 in. Hub Straight and DWV Schedule 40 ABS 60 Degree Elbow

Part #ADWV6K  |  Item #2133  |  Manufacturer Part #ABS 00319 0800

$7.53 EACH
(Pricing is for 2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/2 in

    Part #ADWV6J | Item #19062 | Mfr. Part #ABS 00319 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.31 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #ADWV6K | Item #2133 | Mfr. Part #ABS 00319 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.53 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #ADWV6M | Item #37731 | Mfr. Part #ABS 00319 1000

    Call for Pricing
    Call for Pricing
    Call us for price
    $24.19 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #ADWV6P | Item #21405 | Mfr. Part #ABS 00319 1200

    Call for Pricing
    Call for Pricing
    Call us for price
    $36.51 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure

Specifications

ANSI Specifications: ANSI 14

ASTM Specifications: [ASTM D-2661, ASTM D-3311, ASTM D-3965]

Application: DWV

Clean Bagged: No

Elbow Degree: 60

End Connection 1: Hub

End Connection 2: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: [Straight, DWV]

Material: Plastic

Material Type: ABS

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: 40

Type: ADWV6K