2 in. Hub Straight PVC Type-I Expansion Joint

You last purchased this on
 

2 in. Hub Straight PVC Type-I Expansion Joint

This product requires certification to purchase.
You last purchased this on
 

2 in. Hub Straight PVC Type-I Expansion Joint

  • Fast #
  • Part #I213812AWBC
  • Item #1816427
  • Manufacturer Part #213812AWBC
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Type II expansion joints allows up to 8 in. (20.3cm) of travel
  • Flow direction and proper degree of extension indicate on expansion joint
  • Type I expansion joints allows up to 3 in (7.6cm) of travel
  • Easy solvent weld installation, eliminates the need for steel clamps that could pull apart
  • Reliable and maintenance free
  • Made with durable ABS or PVC
  • Removes stress caused by thermal expansion or contraction, which could cause premature failure of the plumbing system
  • Requires Certification

Documents


Specifications

Application:
Drainage
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Expansion Joint
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pressure - Maximum:
14.5 psi