2 in. IPS SDR 11 HDPE Lateral Wye (Fabricated)

You last purchased this on
 

2 in. IPS SDR 11 HDPE Lateral Wye (Fabricated)

This product requires certification to purchase.
You last purchased this on
 

2 in. IPS SDR 11 HDPE Lateral Wye (Fabricated)

  • Fast #
  • Part #PEI11FYK
  • Item #1756565
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connection 3:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Lateral Wye
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Pressure - Maximum:
100 psi
Schedule Class:
SDR 11