2 in. Ductile Iron Mechanical Joint Accessory Pack
2 in. Ductile Iron Mechanical Joint Accessory Pack
Frequently Purchased Together
Product Details
- Includes mechanical joint gland, IPS transition gasket and t-bolts and nuts
Documents
Specifications
- ANSI:
- ANSI C111, ANSI A21.11, ANSI C153, ANSI A21.53
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-111, AWWA A-21.11, AWWA C-153, AWWA A-21.53
- Application:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 2 in
- Material:
- Ductile Iron
- Origin:
- Global
- Pressure Class:
- 350 psi
- UL Listed:
- Yes
- Weight:
- 3 lb