2 in. Mechanical Joint C153 90 Degree Bend (Less Accessories)
Part #MJ9LAK | Item #439539
Product Details
Documents
Specifications
ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53]
AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]
Ductile Iron Class: C153
Elbow Degree: 90
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: Straight
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: NSF 61
Origin: Global
Pipe Lining: Cement
Waterworks Application: Water