2 in. No-Hub Heavy Duty Stainless Steel Coupling

You last purchased this on
 

2 in. No-Hub Heavy Duty Stainless Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

2 in. No-Hub Heavy Duty Stainless Steel Coupling

  • Fast #
  • Part #DNHHCK
  • Item #7249
  • Manufacturer Part #4006
4.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Extra width for lateral support
  • Additional sealing clamps for better load distribution and a more positive seal
  • Heavy duty coupling for joining no-hub cast iron soil pipe and fittings
  • Shield is color coded orange
  • Requires Certification

Specifications

ASTM:
ASTM C-564, ASTM C-1540
CSA Certified:
CSA B602
Clean Bagged:
No
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
IAPMO Listed -:
Yes
Material:
Stainless Steel, Plastic
Material Type:
304
Origin:
Domestic
Type:
DNHHCK