2 in. MNPT 175# Domestic Cast Iron Solid Plug

You last purchased this on
 

2 in. MNPT 175# Domestic Cast Iron Solid Plug

This product requires certification to purchase.
You last purchased this on
 

2 in. MNPT 175# Domestic Cast Iron Solid Plug

  • Fast #
  • Part #GCISPK
  • Item #84894
  • Manufacturer Part #0319902003
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.14
ASTM:
ASTM A-126 Class A, ASTM A-153
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
MNPT
End Connections:
MNPT
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Plug, Solid
Head Style:
Square Head
Material:
Cast Iron
Origin:
Domestic
Pressure - Maximum:
175 psi
Pressure Class:
175#
Schedule Class:
Standard
Temperature Range:
-20 to 150 Deg F
UL Listed:
Yes
Weight:
1.23 lb