2 in. NPT 3000# Forged Steel Union
2 in. NPT 3000# Forged Steel Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-350 LF2
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- MSS:
- MSS SP-83
- Material:
- Forged Steel
- NSF Certified:
- No
- Pressure Class:
- 3000#
- UL Listed:
- No