2 in. NPT 125# Cast Iron Cross
2 in. NPT 125# Cast Iron Cross
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.4
- ASME:
- ASME B1.20.1, ASME B16.4
- ASTM:
- ASTM A-126
- Coating:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connection 4:
- NPT
- End Connections:
- NPT x NPT x NPT x NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Size 4:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cross, Screwed, Straight
- Material:
- Cast Iron
- Origin:
- Global
- Pressure - High:
- 300
- Pressure Class:
- 125#
- UL Listed:
- Yes
- Weight:
- 4 lb