2 in. Plastic Snap-On Flange Protector
Part #A150FPK | Item #3619507 | Manufacturer Part #A150FPK
Call for Pricing
EACH
Diameter:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
Clean Bagged: No
Diameter: 2 in
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: No
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in x 2 in
Material: Plastic
NSF Certified: No
Pressure Class: 150#