2 in. Seamless Schedule 10 Stainless Steel Pipe

You last purchased this on
 

2 in. Seamless Schedule 10 Stainless Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

2 in. Seamless Schedule 10 Stainless Steel Pipe

  • Fast #
  • Part #IISP160010
  • Item #4278751
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

FM Approved:
No
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
600
NSF Certified:
No
Pipe Wall Type -:
Seamless
PipeTubing Size:
2 in
Schedule Class:
10
UL Listed:
No