2 in. Welded Schedule 10S Stainless Steel Pipe
2 in. Welded Schedule 10S Stainless Steel Pipe
Package Quantity Info:
FT: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B36.19M
- ASTM:
- ASTM A-312
- Material:
- Stainless Steel
- Material Type:
- 316
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 2 in
- Schedule Class:
- 10S