2 in. Schedule 40 316L Stainless Steel Seamless Long Radius 90 Degree Elbow
Part #IS46LS9K | Item #4339071
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
Clean Bagged: No
Elbow Degree: 90
End Connection 1: Butt Weld
End Connection 2: Butt Weld
End Connections: Butt Weld
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: [Straight, Long Radius]
Material: Stainless Steel
Material Type: 316L
Pipe Wall Type: Seamless
Schedule Class: 40