2 in. Schedule 40 PVC Conduit Male Adapter

You last purchased this on
 
CANTEX

2 in. Schedule 40 PVC Conduit Male Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
CANTEX

2 in. Schedule 40 PVC Conduit Male Adapter

  • Fast #
  • Part #EPVCMAK
  • Item #1825668
  • Manufacturer Part #5140108
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use with schedule 40 and schedule 80 conduit
  • May also be used in EB & DB duct applications
  • Durable non-conductive PVC will not rust or corrode
  • Made in USA
  • UL listed
  • Meets NEMA TC-3 standards
  • Requires Certification

Documents


Specifications

Diameter - Outside:
2-17/25 in
End Connection 1:
Spigot
End Connection 2:
Bell End
End Connections:
Spigot x Bell End
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Male Adapter, Straight
Material:
Plastic
Material Type:
PVC
NEMA:
NEMA TC3
Schedule Class:
40