2 in. Silicon Bronze and Stainless Steel Female Threaded Foot Valve

You last purchased this on
 

2 in. Silicon Bronze and Stainless Steel Female Threaded Foot Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

2 in. Silicon Bronze and Stainless Steel Female Threaded Foot Valve

  • Fast #
  • Part #SI457SB
  • Item #1446104
  • Manufacturer Part #457SB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded x Female Threaded
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-3/16 in
Material:
Silicon Bronze, Stainless Steel
NSF:
NSF 372
NSF Certified:
Yes
UL Listed:
Yes
Valve Body Material:
Bronze
Valve Size:
2 in
Valve Type:
Foot Valve