2 in. Slip-On 150# Stainless Steel Raised Face Flange

Part #IS2205RFSOFK

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

ASTM Specifications: ASTM A-182

Clean Bagged: No

End Connection 1: Slip On

End Connection 2: Slip On

End Connections: Slip On

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Flange Type: [Raised Face, Slip On]

IAPMO Listed: No

Material: Stainless Steel

NSF Certified: No

Pressure Class: 150#

UL Listed: No