2 in. PVC Schedule 80 Coupling

You last purchased this on
 

2 in. PVC Schedule 80 Coupling

This product requires certification to purchase.
You last purchased this on
 

2 in. PVC Schedule 80 Coupling

  • Fast #
  • Part #P80SCK
  • Item #6345
  • Manufacturer Part #PVC 08100 2000
3.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
  • PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2467, ASTM D-2464, ASTM F-1970
CSA Certified:
CSA B137.3
Clean Bagged:
No
Color Finish Category:
Greys
Color Finish Name:
Dark Grey
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
Slip
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling
IAPMO Listed -:
Yes
Length:
3-47/250 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
400 psi
Schedule Class:
80
Temperature Range:
Up to 140 Deg F
UL Listed:
No
Weight:
0.379 lb