2 in. 150# SS 304 SW Tee SP114 Stainless Steel Socket Weld

You last purchased this on
 

2 in. 150# SS 304 SW Tee SP114 Stainless Steel Socket Weld

This product requires certification to purchase.
You last purchased this on
 

2 in. 150# SS 304 SW Tee SP114 Stainless Steel Socket Weld

  • Fast #
  • Part #IS4CSTSP114K
  • Item #2837291
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-351
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Tee
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
304
NSF Certified:
Yes
Origin:
Global
Pressure Class:
150#
Weight:
1.78 lb