2 in. Socket 150# 304L Stainless Steel Union

You last purchased this on
 

2 in. Socket 150# 304L Stainless Steel Union

This product requires certification to purchase.
You last purchased this on
 

2 in. Socket 150# 304L Stainless Steel Union

  • Fast #
  • Part #IS4CSUK
  • Item #3469277
  • Manufacturer Part #SWM487-32
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Cleanliness is maintained in the product being transported
  • Prevention of contamination of that product from small particles or rust and scale
  • Manufacturer may vary by location
  • Resists corrosive attack from hundreds of industrial and chemical solutions or mixtures
  • Requires Certification

Documents


Specifications

ASME:
ASME A351
ASTM:
ASTM A-351
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
IAPMO Listed -:
No
Length:
2-3/4 in
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
304, 304L
NSF Certified:
No
Pressure Class:
150#
Temperature Range:
Up to 366 Deg F
UL Listed:
No