2 in. Socket 3000# 316L Stainless Steel Coupling

You last purchased this on
 

2 in. Socket 3000# 316L Stainless Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

2 in. Socket 3000# 316L Stainless Steel Coupling

  • Fast #
  • Part #DS6L3SCK
  • Item #310448
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling, Straight
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Pressure Class:
3000#