2 in. Socket 3000# Hot Dipped Galvanized Forged Steel 90 Degree Elbow
2 in. Socket 3000# Hot Dipped Galvanized Forged Steel 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Hot Dipped Galvanized, Galvanized
- Elbow Degree:
- 90 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Pressure Class:
- 3000#
- UL Listed:
- No