2 in. Socket 316L Stainless Steel Union with TEF Gasket
2 in. Socket 316L Stainless Steel Union with TEF Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Union
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic