2 in. Socket Forged Steel Coupling

Part #FSSHCK  |  Item #39748  |  Manufacturer Part #12402220

$16.63 EACH
(Pricing is for 2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #FSSHCD | Item #16977 | Mfr. Part #12402205

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.18 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #FSSHCF | Item #219 | Mfr. Part #12402207

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.27 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #FSSHCG | Item #36718 | Mfr. Part #12402210

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.70 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #FSSHCK | Item #39748 | Mfr. Part #12402220

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.63 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #FSSHCL | Item #1226589 | Mfr. Part #12402225

    Call for Pricing
    Call for Pricing
    Call us for price
    $112.65 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASME Specifications: ASME B16.11

ASTM Specifications: ASTM A-105

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Length: 2-8/39 in

Material: Carbon Steel

Pressure Class: 3000#

Type: FSSHCK