2 in. Socket Weld 3000# Forged Carbon Steel Coupling

You last purchased this on
 

2 in. Socket Weld 3000# Forged Carbon Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

2 in. Socket Weld 3000# Forged Carbon Steel Coupling

  • Fast #
  • Part #IFSSHCK
  • Item #2048037
  • Manufacturer Part #12402220G
3.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.11
ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
No
Length:
2-1/5 in
Material:
Forged Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
UL Listed:
No