2 in. Socket Long Radius 3000# Alloy Steel 90 Degree Elbow

You last purchased this on
 

2 in. Socket Long Radius 3000# Alloy Steel 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

2 in. Socket Long Radius 3000# Alloy Steel 90 Degree Elbow

  • Fast #
  • Part #ICHF11S9K
  • Item #4280937
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-182 Grade F11
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Long Radius
Material:
Alloy Steel
Pressure Class:
3000#