2 in. 150# SS 304 SW Tee Stainless Steel Socket Weld

You last purchased this on
 

2 in. 150# SS 304 SW Tee Stainless Steel Socket Weld

This product requires certification to purchase.
You last purchased this on
 

2 in. 150# SS 304 SW Tee Stainless Steel Socket Weld

  • Fast #
  • Part #IS4CSTK
  • Item #3469270
  • Manufacturer Part #SWM406-32
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Cleanliness is maintained in the product being transported
  • Prevention of contamination of that product from small particles or rust and scale
  • Manufacturer may vary by location
  • Resists corrosive attack from hundreds of industrial and chemical solutions or mixtures
  • Requires Certification

Documents


Specifications

ASME:
ASME A351
ASTM:
ASTM A-351
Application:
Residential
Clean Bagged:
No
Diameter - Outside:
2-24/25 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Tee
IAPMO Listed -:
No
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Temperature Range:
Up to 100 Deg F
UL Listed:
No
Wall Thickness:
0.17 in