2 in. ABS DWV Cast Iron No Hub Adapter

You last purchased this on
 

2 in. ABS DWV Cast Iron No Hub Adapter

This product requires certification to purchase.
You last purchased this on
 

2 in. ABS DWV Cast Iron No Hub Adapter

  • Fast #
  • Part #ADWVNHABK
  • Item #6495
  • Manufacturer Part #ABS 00119 0800
3.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • End connections: Spigot, Hub
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • SCH 40 ABS
  • ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
  • NSF/ANSI Standard 14 compliant
  • Not intended for pressure use
  • For use where systems will not exceed 160° F
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-2661, ASTM D-3311, ASTM D-3965
Application:
DWV
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Spigot
End Connection 2:
Hub
End Connections:
Spigot x Hub
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Length:
3-3/50 in
Material:
Plastic
Material Type:
ABS DWV
Maximum Temperature:
160
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40
Type:
ADWVNHABK
Weight:
0.14 lb
Width:
2-687/1000 in