2 in. Tee
2 in. Tee
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Electrofusion
- End Connections:
- Electrofusion
- Fits Pipe Size:
- 2 in
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed -:
- No
- Material:
- Steel
- Tool Type:
- Tee