2 in. Sweat Bronze DWV Adapter

You last purchased this on
 

2 in. Sweat Bronze DWV Adapter

This product requires certification to purchase.
You last purchased this on
 

2 in. Sweat Bronze DWV Adapter

  • Fast #
  • Part #CCDWVMTPK
  • Item #72198
  • Manufacturer Part #E022900
3.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • DWV
  • The threaded piece features a solder cup and male NPT thread.
  • Dezincification resistant
  • The fitting provides a means of making a slip joint connection when soldered to the end of the tube and slip joint nut, and a washer is added.
  • Requires Certification

Specifications

ASTM:
ASTM B-584 Alloy C84400
Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
MNPT
End Connections:
Sweat x MNPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, DWV, Adapter
Length:
2-9/50 in
Material:
Bronze
Material Type:
C84400
Origin:
Domestic