2 in. Swivel Hanger
2 in. Swivel Hanger
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Conforms to federal specification WW-H-171E, type 10, and MSS-SP-69, type 10
- PVC coated for protection
- 2 in. to 8 in
- Slip resistant, textured bottom
Specifications
- Coating:
- Plastic
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Gauge (metal):
- 18 ga
- Height:
- 87/100 in
- Length:
- 4-27/50 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Adjustable Band Hanger
- UL Listed:
- No
- Weight:
- 0.13 lb
- Width:
- 2-33/50 in