Print

DESCRIPTION

  • Manufacturer may vary by location

2 in. Threaded 150# 316 Stainless Steel Cross

IS6CTCRK

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Threaded
End Connection 3
Threaded
End Connection 4
Threaded
End Connections
Threaded
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Size 4
2 in
Fitting Type
Straight
Origin
Global