2 in. FNPT 150# Domestic 316 Stainless Steel Union

You last purchased this on
 

2 in. FNPT 150# Domestic 316 Stainless Steel Union

This product requires certification to purchase.
You last purchased this on
 

2 in. FNPT 150# Domestic 316 Stainless Steel Union

  • Fast #
  • Part #DS6TUSP114K
  • Item #75076
  • Manufacturer Part #DS6TUSP114K
4.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Union
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
UL Listed:
No