2 in. Threaded 150# 316L Stainless Steel Raised Face Companion Flange

You last purchased this on
 

2 in. Threaded 150# 316L Stainless Steel Raised Face Companion Flange

This product requires certification to purchase.
You last purchased this on
 

2 in. Threaded 150# 316L Stainless Steel Raised Face Companion Flange

  • Fast #
  • Part #IS6LRFTFK
  • Item #84132
  • Manufacturer Part #S6LRFTFK
3.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5
ASME:
ASME SA-182
ASTM:
ASTM A-182
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
Flanged
End Connections:
FPT x Flanged
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Flange Type:
Raised Face
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
Yes
Origin:
Global
Pressure Class:
150#
UL Listed:
No