2 in. Threaded 150# Black Malleable Iron Cross

Part #IBCRK  |  Item #1114960  |  Manufacturer Part #ZMBCR08

$84.79 EACH
View All Sizes
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #IBCRA | Mfr. Part #MBCR00

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.87 /EACH

    Added to your cart. View Cart
  • 1/4 in

    Part #IBCRB | Mfr. Part #ZMBCR01

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.17 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/8 in

    Part #IBCRC | Mfr. Part #ZMBCR02

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.49 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #IBCRD | Mfr. Part #ZMBCR03

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.75 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #IBCRF | Mfr. Part #ZMBCR04

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.88 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IBCRG | Mfr. Part #ZMBCR05

    Call for Pricing
    Call for Pricing
    Call us for price
    $28.15 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IBCRH | Mfr. Part #ZMBCR06

    Call for Pricing
    Call for Pricing
    Call us for price
    $41.34 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IBCRJ | Mfr. Part #ZMBCR07

    Call for Pricing
    Call for Pricing
    Call us for price
    $51.20 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #IBCRK | Mfr. Part #ZMBCR08

    Call for Pricing
    Call for Pricing
    Call us for price
    $84.79 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #IBCRL | Mfr. Part #ZMBCR09

    Call for Pricing
    Call for Pricing
    Call us for price
    $149.45 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IBCRM | Mfr. Part #MBCR10

    Call for Pricing
    Call for Pricing
    Call us for price
    $136.21 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #IBCRP | Mfr. Part #MBCR11

    Call for Pricing
    Call for Pricing
    Call us for price
    $278.00 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Coating: Black
  • 150#
  • Threaded
  • Import

Documents

Specifications

ASME Specifications: ASME B1.20.1, ASME B16.3

ASTM Specifications: ASTM A-197, ASTM A-197M

Coating: Black

End Connection 1: FPT

End Connection 2: FPT

End Connection 3: FPT

End Connection 4: FPT

End Connections: FPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 2 in

Fitting Size 4: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Malleable Iron

Origin: Global

Pressure Class: 150#

Type: IBCRK

UL Listed: Yes