2 in. 2000# FS Thrd Tee Forged Steel A105N Threaded

You last purchased this on
 

2 in. 2000# FS Thrd Tee Forged Steel A105N Threaded

This product requires certification to purchase.
You last purchased this on
 

2 in. 2000# FS Thrd Tee Forged Steel A105N Threaded

  • Fast #
  • Part #IFS2TTK
  • Item #1674405
  • Manufacturer Part #12101020G
3.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Tee
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
2000#
UL Listed:
No