2 in. Threaded 3000# Forged Steel Cap

You last purchased this on
 

2 in. Threaded 3000# Forged Steel Cap

This product requires certification to purchase.
You last purchased this on
 

2 in. Threaded 3000# Forged Steel Cap

  • Fast #
  • Part #FSTCAPKE
  • Item #4335418
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cap
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Pressure Class:
3000#
Type:
FSTCAPKE
UL Listed:
No