2 in. Threaded 6000# Carbon Steel Forged Hammer Union

You last purchased this on
 

2 in. Threaded 6000# Carbon Steel Forged Hammer Union

This product requires certification to purchase.
You last purchased this on
 

2 in. Threaded 6000# Carbon Steel Forged Hammer Union

  • Fast #
  • Part #K600602200
  • Item #1584222
  • Manufacturer Part #600 060200
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Forged Steel
Pressure Class:
6000#