2 in. Threaded 6000# Global Forged Steel Cap

You last purchased this on
 

2 in. Threaded 6000# Global Forged Steel Cap

This product requires certification to purchase.
You last purchased this on
 

2 in. Threaded 6000# Global Forged Steel Cap

  • Fast #
  • Part #IFS6TCAPK
  • Item #3815240
  • Manufacturer Part #12303020G
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cap
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
6000#
UL Listed:
No