2 in. Threaded Carbon Steel Concentric Swage Both End Nipple

You last purchased this on
 

2 in. Threaded Carbon Steel Concentric Swage Both End Nipple

This product requires certification to purchase.
You last purchased this on
 

2 in. Threaded Carbon Steel Concentric Swage Both End Nipple

  • Fast #
  • Part #G80TXTCSNKFE
  • Item #4279059
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
2 in x 3/4 in
Fitting Type:
Concentric, Reducer
Material:
Carbon Steel
Schedule Class:
80