2 in. Threaded Carbon Steel Weld Tapered Half Coupling
2 in. Threaded Carbon Steel Weld Tapered Half Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Carbon Steel
- Origin:
- Global
- Schedule Class:
- Extra Heavy