2 in. 6000# A105 Threaded Half Coupling Forged Steel
2 in. 6000# A105 Threaded Half Coupling Forged Steel
Package Quantity Info:
EA: 1 IP: 5-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11
- ASTM:
- ASTM A-105
- Clean Bagged:
- No
- Diameter - Outside:
- 3-5/8 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- No
- Length:
- 1-17/25 in
- Material:
- Forged Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 6000#
- UL Listed:
- No
- Weight:
- 3.75 lb