2 in. WALL PLT BLAC (Plastic)
2 in. WALL PLT BLAC (Plastic)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used to improve the aesthetic and reduce drafts at chimney/chase openings or wall penetrations
Documents
Specifications
- Color Finish Name:
- Black
- Diameter:
- 2 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Wall Plate
- Width:
- 6 in