2 in. Weld 90 Degree Extra Heavy Schedule Carbon Steel Short Radius Elbow

Part #GWXSR9K  |  Item #189898

$75.65 EACH
View All Sizes
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 36 in

    Part #GWXSR936

    Call for Pricing
    Call for Pricing
    Call us for price
    $2,553.17 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #GWXSR9J

    Call for Pricing
    Call for Pricing
    Call us for price
    $50.72 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #GWXSR9K

    Call for Pricing
    Call for Pricing
    Call us for price
    $75.65 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #GWXSR9L

    Call for Pricing
    Call for Pricing
    Call us for price
    $75.65 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #GWXSR9M | Mfr. Part #GWXSR9M

    Call for Pricing
    Call for Pricing
    Call us for price
    $68.26 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #GWXSR9P

    Call for Pricing
    Call for Pricing
    Call us for price
    $123.96 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #GWXSR9U

    Call for Pricing
    Call for Pricing
    Call us for price
    $287.97 /EACH

    Added to your cart. View Cart

Product Details

  • Conforms to ASTM A-234 WPB, ANSI B16.9

Documents

Specifications

ASTM Specifications: ASTM A-234 WPB

Clean Bagged: No

Elbow Degree: 90

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Elbow, Short Radius, Straight

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Schedule Class: Extra Heavy

UL Listed: No