2 in. Weld Extra Heavy Carbon Steel Cap

You last purchased this on
 

2 in. Weld Extra Heavy Carbon Steel Cap

This product requires certification to purchase.
You last purchased this on
 

2 in. Weld Extra Heavy Carbon Steel Cap

  • Fast #
  • Part #GWXCAPKW
  • Item #7201713
  • Manufacturer Part #GWXCAPKW
3.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cap
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Schedule Class:
Extra Heavy
UL Listed:
No