2 in. x 10 ft. OD Tube Copper Hard Type K Cleaned and Capped Tubing

You last purchased this on
 

2 in. x 10 ft. OD Tube Copper Hard Type K Cleaned and Capped Tubing

This product requires certification to purchase.
You last purchased this on
 

2 in. x 10 ft. OD Tube Copper Hard Type K Cleaned and Capped Tubing

  • Fast #
  • Part #KCCAPK10
  • Item #4510530
  • Manufacturer Part #KC20010
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Fire suppression system rated
  • ANSI/NSF 61 Annex G
  • Cleaned and capped Type K hard copper tube
  • Made in the USA
  • Meets applicable ASTM standards B280, B8A
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-280, ASTM B-819
Application:
HVAC/R Systems, Refrigeration
Copper Tubing Temper:
Hard
Diameter - Outside:
2-1/8 in
End Connection 1:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Length:
10 ft
Material:
Copper
NSF:
NSF 61 Annex G
NSF Certified:
Yes
PipeTubing Size:
2 in
Product Type:
ACR, C/D Capped, Type K
UL Listed:
Yes
Weight:
2.06 lb