2 in. x 20 ft. Hard Type K Plastic Coated Copper Tube
2 in. x 20 ft. Hard Type K Plastic Coated Copper Tube
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Made in the USA
Documents
Specifications
- ASTM:
- ASTM B-88
- Application:
- Residential
- Coating:
- Plastic
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 2-1/8 in
- Length:
- 20 ft
- Material:
- Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 2 in
- Product Type:
- Copper Tube